Motion
J3211
Angled Head Wrench - 15/64 x 13/64 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155372
MFR #J3211
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 15/64 x 13/64 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155372
MFR #J3211

Mfr description
J3211 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Drive Size
    0.2031 in, 0.2344 in, 5.16 mm, 5.95 mm
  • Head Thickness
    7/64 x 7/64 in
  • Outer Head Width
    1/2 x 1/2 in
  • Overall Depth
    0.1090 in, 2.77 mm
  • Overall Length
    3 in
  • Single Part Length
    3.0000 in | 76.20 mm
  • Single Part Width
    0.2340 in | 5.95 mm
  • Tool Width
    0.2344 in | 5.95 mm | 0.2031 in | 5.16 mm
  • Wrench Size
    15/64 x 13/64 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Application
    Ignition
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Color
    Silver
  • Description
    15/64 inch x 13/64 inch Ignition Wrench, Satin finish, 15° and 60° angle heads
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.2340 in, 5.95 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)