Motion
J3220
Angled Head Wrench - 9/32 x 5/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155394
MFR #J3220
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9/32 x 5/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155394
MFR #J3220

Mfr description
J3220 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.58/each

Specifications

Dimensions

  • Drive Size
    9/32 in x 5/16 in
  • Head Thickness
    5/32 x 5/32 in
  • Outer Head Width
    19/32 x 19/32 in
  • Overall Depth
    0.1560 in, 3.96 mm
  • Overall Length
    3-1/2 in
  • Single Part Length
    3.5000 in | 88.90 mm
  • Single Part Width
    0.3130 in | 7.93 mm
  • Tool Width
    9/32 in x 5/16 in
  • Wrench Size
    9/32 x 5/16 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Application
    Ignition
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Color
    Silver
  • Description
    9/32 inch x 5/16 inch Ignition Wrench
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.3130 in, 7.93 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)