Motion
J3340
Angled Head Wrench - 5/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155477
MFR #J3340
List Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155477
MFR #J3340

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.17/each for your price

Overview

Mfr description
J3340 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/8 in
  • Overall Length
    5-3/4 in
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Head Thickness
    3/16 x 3/16 in
  • Outer Head Width
    1-5/32 x 1-5/32 in
  • Angle of Offset
    15 °, 75 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought