Motion
J3430
Angled Head Wrench - 9/16 x 5/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155491
MFR #J3430
Price$34.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9/16 x 5/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155491
MFR #J3430

Mfr description
J3430 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.02/each

Specifications

Dimensions

  • Drive Size
    9/16 in x 5/8 in
  • Head Thickness
    11/64 x 11/64 in
  • Outer Head Width
    1-21/64 x 1-1/4 in
  • Overall Depth
    0.1720 in, 4.36 mm
  • Overall Length
    10 in
  • Single Part Length
    10.0000 in | 254 mm
  • Single Part Width
    0.6250 in | 15.87 mm
  • Tool Width
    9/16 in x 5/8 in
  • Wrench Size
    9/16 x 5/8 in

Details

  • Angle of Offset
    15 °
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    9/16 inch x 5/8 inch Satin Extra Thin Open End Wrench
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Maximum Opening Capacity
    0.6250 in, 15.87 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)