Motion
J3435
Angled Head Wrench - 11/16 x 3/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155500
MFR #J3435
Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 11/16 x 3/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155500
MFR #J3435

Mfr description
J3435 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.43/each

Specifications

Dimensions

  • Drive Size
    11/16 in x 3/4 in
  • Head Thickness
    13/64 x 13/64 in
  • Outer Head Width
    1-7/16 x 1-11/32 in
  • Overall Depth
    0.2030 in, 5.16 mm
  • Overall Length
    10 in
  • Single Part Length
    10.0000 in | 254 mm
  • Tool Width
    11/16 in x 3/4 in
  • Wrench Size
    11/16 x 3/4 in

Details

  • Angle of Offset
    15 °
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    11/16 inch x 3/4 inch Satin Open End Extra Thin Wrench
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Maximum Opening Capacity
    0.7500 in, 19.05 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)