Motion
J3440
Angled Head Wrench - 13/16 x 7/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155503
MFR #J3440
Price$33.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 13/16 x 7/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155503
MFR #J3440

Mfr description
J3440 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.22/each

Specifications

Dimensions

  • Drive Size
    0.8125 in, 0.8750 in
  • Head Thickness
    13/64 x 13/64 in
  • Outer Head Width
    1-49/64 x 1-11/16 in
  • Overall Depth
    0.2031 in, 5.16 mm
  • Overall Length
    10 in
  • Single Part Length
    10.0000 in | 254 mm
  • Single Part Width
    0.8750 in | 22.23 mm
  • Tool Width
    0.8125 in | 0.8750 in
  • Wrench Size
    13/16 x 7/8 in

Details

  • Angle of Offset
    15 °
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    13/16 inch x 7/8 inch Satin Extra Thin Open End Wrench
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Maximum Opening Capacity
    0.8750 in, 22.23 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)