Motion
J3558
Angled Head Wrench - 1-13/16 in, Single End Wrench, 30 °, Offset, 8-1/2 in OAL, Satin Chrome Finish
Mi Item #01155624
MFR #J3558
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-13/16 in, Single End Wrench, 30 °, Offset, 8-1/2 in OAL, Satin Chrome Finish
Mi Item #01155624
MFR #J3558

Mfr description
J3558 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    5/16 in
  • Outer Head Width
    3-1/8 in
  • Overall Length
    8-1/2 in
  • Wrench Size
    1-13/16 in

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Satin Chrome
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)