Motion
J3753
Angled Head Wrench - 1/2 in, 6 PT Point, Double End, Satin Finish
Mi Item #01155699
MFR #J3753
Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 in, 6 PT Point, Double End, Satin Finish
Mi Item #01155699
MFR #J3753

Mfr description
J3753 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.47/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 in
  • Outer Head Width
    1-1/32 in
  • Overall Length
    6-7/16 in
  • Weight
    0.21 lbs
  • Wrench Size
    1/2 in

Details

  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °, 30 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Socket Shape
    6 PT
  • UPC_NO
    662679050689
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)