Motion
J3757
Angled Head Wrench - 3/4 in, 6 PT Point, Double End, Satin Finish
MI ITEM #01155723
MFR #J3757
Your Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/4 in, 6 PT Point, Double End, Satin Finish
MI ITEM #01155723
MFR #J3757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.35/each(List $63.66)

Overview

Mfr description
J3757 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/4 in
  • Overall Length
    9-3/16 in
  • Body Material
    Steel
  • Socket Shape
    6 PT
  • Head Angle
    Offset
  • Handle Style
    Flat
  • Head Thickness
    17/32 in
  • Outer Head Width
    1-9/16 in
  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °, 30 °
  • Finish Coating
    Satin
  • UPC_NO
    662679050726
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought