Motion
J3760
Flare Nut Wrench Set - 3 PC, Flare Nut Type, Satin Finish, Flat Handle Style
Mi Item #01155731
MFR #J3760
Price$106.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flare Nut Wrench Set - 3 PC, Flare Nut Type, Satin Finish, Flat Handle Style
Mi Item #01155731
MFR #J3760

Mfr description
J3760 WRENCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.07/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    6-1/4 in, 7-1/2 in, 8-3/4 in
  • Weight
    0.99 lbs
  • Wrench Sizes
    1/2 x 9/16 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • UPC_NO
    662679050993
  • Wrench Set Type
    Flare Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)