Motion
J3764
Angled Head Wrench - 3/8 x 7/16 in, 6 PT Point, Double End, Satin Finish
MI ITEM #01155735
MFR #J3764
Your Price$36.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/8 x 7/16 in, 6 PT Point, Double End, Satin Finish
MI ITEM #01155735
MFR #J3764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.26/each(List $39.74)

Overview

Mfr description
J3764 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/8 x 7/16 in
  • Overall Length
    6-1/4 in
  • Body Material
    Steel
  • Socket Shape
    6 PT
  • Head Angle
    Offset
  • Handle Style
    Flat
  • Head Thickness
    11/32 in
  • Outer Head Width
    57/64 in
  • Additional Details
    Slip-Resistant
  • Angle of Offset
    15 °
  • Finish Coating
    Satin
  • UPC_NO
    662679050733
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text