Motion
J4707
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 6 PT
MI ITEM #01155841
MFR #J4707
List Price$9.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/4 in Drive Size, Socket Points: 6 PT
MI ITEM #01155841
MFR #J4707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.11/each for your price

Overview

Mfr description
J4707 SOCKET

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/32 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    7/8 in
  • UPC_NO
    662679140151
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought