Specifications
Dimensions
- Bit Tip Size#2
- Overall Length1-13/64 in
- Shank Diameter1/4 in
Details
- Ball EndStraight End
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679140724
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)