Motion
J4749
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 0.2500 in Drive Size, 5.0000 in Overall Length
Mi Item #01155926
MFR #J4749
Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 0.2500 in Drive Size, 5.0000 in Overall Length
Mi Item #01155926
MFR #J4749

Mfr description
J4749 RATCHET 1/4 DR
  • Robust 24 tooth design with 15° arc swing
  • Tool steel drive gear for strength and durability
  • Low profile head for access in constricted areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.07/each

Specifications

Dimensions

  • Drive Size
    0.2500 in
  • Length
    5.0000 in, 127 mm
  • Overall Length
    5.0000 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679141288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)