Motion
J4759
Extension - 1/4 in Drive, 2 in Length, Extension
MI ITEM #01155938
MFR #J4759
Your Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/4 in Drive, 2 in Length, Extension
MI ITEM #01155938
MFR #J4759

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.85/each(List $13.79)

Overview

Mfr description
J4759 EXTENSION
  • Gives access to fasteners in areas otherwise impossible to reach

Specifications

  • Accessory Type
    Extension
  • Drive Size
    1/4 in
  • Length/Diameter
    2 in
  • UPC_NO
    662679140885
  • Additional Details
    Full Polish Finish
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought