Motion
J4761
Extension - 1/4 in Drive, 6 in Length, Extension
Mi Item #01155950
MFR #J4761
Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1/4 in Drive, 6 in Length, Extension
Mi Item #01155950
MFR #J4761

Mfr description
J4761 EXTENSION 1/4 DR 6
  • Gives access to fasteners in areas otherwise impossible to reach
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.51/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    6 in
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679140922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)