Specifications
Dimensions
- Drive Size1/4 in
- Length/Diameter6-1/4 in
- Weight0.11 lbs
Details
- Accessory TypeFlexible Extension
- Additional DetailsFull Polish Finish
- UPC_NO662679140977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)