Specifications
Dimensions
- Drive Size1/4 in
- Length/Diameter5-3/4 in
- Weight0.22 lbs
Details
- Accessory TypeHandle
- Additional DetailsFull Polish Finish
- UPC_NO662679140984
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)