Motion
J4769
Socket Driver - 1/4 in Drive Size, 6 in Overall Length, Polished Finish
Mi Item #01155995
MFR #J4769
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - 1/4 in Drive Size, 6 in Overall Length, Polished Finish
Mi Item #01155995
MFR #J4769

Mfr description
J4769 DRIVER SKT 1/4 DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in

Details

  • Finish Coating
    Polished
  • Manufacturer Upc Number
    662679046682
  • UPC_NO
    662679140991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)