Motion
J4785
Sliding Tee Handle - Alloy Steel Material, 1/4 in Drive Size, 4-1/2 in Overall Length
Mi Item #01156039
MFR #J4785
Price$33.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Tee Handle - Alloy Steel Material, 1/4 in Drive Size, 4-1/2 in Overall Length
Mi Item #01156039
MFR #J4785

Mfr description
J4785 SLIDING TEE HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.63/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4-1/2 in
  • Weight
    0.08 lbs

Details

  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Material
    Alloy Steel
  • UPC_NO
    662679141271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)