Motion
J4795
Toolbox - Metal, Lockable, 1-1/4 in High, 3-7/16 in Deep, 7 in Long
MI ITEM #01156044
MFR #J4795
List Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Metal, Lockable, 1-1/4 in High, 3-7/16 in Deep, 7 in Long
MI ITEM #01156044
MFR #J4795

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.66/each for your price

Overview

Mfr description
J4795 SET BOX
  • Store socket sets in your tool box or utility cart
  • Convenient and easy way to transport and store socket sets
  • Can easily fit inside tool box or on utility cart
  • Dimensions: 7 inW x 3-7/16 inD x 1-1/4 inH

Specifications

  • Length
    7 in
  • Depth
    3-7/16 in
  • Height
    1-1/4 in
  • Material
    Metal
  • Color
    Red
  • Rolling
    Non-Rolling
  • UPC_NO
    662679451578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text