Motion
J4912CF
Open End Wrenches - 3/8 in, Crow's Foot Type, Single End, Chrome Finish
MI ITEM #01156056
MFR #J4912CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrenches - 3/8 in, Crow's Foot Type, Single End, Chrome Finish
MI ITEM #01156056
MFR #J4912CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J4912 WRENCH

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    3/8 in
  • Overall Length
    1-13/64 in
  • Finish Coating
    Chrome
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought