Motion
ACA392321L0A00MAD000000010D00000B

DANFOSS HYDROSTATIC
ACA392321L0A00MAD000000010D00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #01156096
MFR #ACA392321L0A00MAD000000010D00000B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA392321L0A00MAD000000010D00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #01156096
MFR #ACA392321L0A00MAD000000010D00000B

Mfr description
3923-000 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    63.7 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Left Hand
  • Input Shaft Type
    21T 16/32 Spline
  • Port Type
    Code 61 Flange
  • Series
    ACA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)