Motion
J4961
Torx Key Set - Torx Drive Style, T10 Minimum Torx Size, T55 Maximum Torx Size
MI ITEM #01156136
MFR #J4961
Price$64.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key Set - Torx Drive Style, T10 Minimum Torx Size, T55 Maximum Torx Size
MI ITEM #01156136
MFR #J4961

Mfr description
J4961 KEY SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.05/each

Specifications

Dimensions

  • Maximum Torx Size
    T55
  • Minimum Torx Size
    T10
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40, T45, T50, T55

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)