Motion
J4968
Key Set - Steel
Mi Item #01156140
MFR #J4968
Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #01156140
MFR #J4968

Mfr description
J4968 SET HEX KEY T HANDLE 11PC
  • Set includes: J46405 (5/64 in), J46406 (3/32 in), J46407 (7/64 in), J46408 (1/8 in), J46409 (9/64 in), J46410 (5/32 in), J46412 (3/16 in), J46414 (7/32 in), J46416 (1/4 in), J46420 (5/16 in) and J46424 (3/8 in)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.88/each

Specifications

Dimensions

  • Handle Length
    3 in, 4 in, 6 in
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    5/64 in

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Set includes: J46405 (5/64 in), J46406 (3/32 in), J46407 (7/64 in), J46408 (1/8 in), J46409 (9/64 in), J46410 (5/32 in), J46412 (3/16 in), J46414 (7/32 in), J46416 (1/4 in), J46420 (5/16 in) and J46424 (3/8 in)
  • Finish Coating
    Chrome
  • Handle Style
    T-Handle
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)