Motion
J4969
Key Set - Steel
Mi Item #01156148
MFR #J4969
Price$49.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #01156148
MFR #J4969

Mfr description
J4969 HEX KEY SET
  • Hex keys: J46508 (2 mm), J46510 92.5 mm), J46512 (3 mm), J46514 (4 mm), J46516 (5 mm), J46518 (6 mm)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.06/each

Specifications

Dimensions

  • Handle Length
    3 in, 4 in
  • Hex Size
    2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
  • Maximum Hex Size
    6 mm
  • Minimum Hex Size
    2 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Hex keys: J46508 (2 mm), J46510 92.5 mm), J46512 (3 mm), J46514 (4 mm), J46516 (5 mm), J46518 (6 mm)
  • Handle Style
    Plastic Solid Crossbar
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)