Motion
J4973
Folding Key Set - Steel
Mi Item #01156152
MFR #J4973
Price$10.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
Mi Item #01156152
MFR #J4973

Mfr description
J4973 HEX KEY SET 3-10MM FOLDING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.99/each

Specifications

Dimensions

  • Handle Length
    6-1/2 in
  • Hex Size
    10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    3 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide, Chrome
  • Handle Style
    Chrome Plated Steel
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)