Motion
J4974
Folding Key Set - Steel
MI ITEM #01156162
MFR #J4974
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #01156162
MFR #J4974

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.48/each

Specifications

Dimensions

  • Handle Length
    3-1/2 in
  • Hex Size
    1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
  • Maximum Hex Size
    6 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Chrome plated steel case is 3-1/2 in long • Black oxide bits are 3 in long
  • Finish Coating
    Black Oxide, Chrome
  • Handle Style
    Chrome Plated Steel
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set

Overview

Mfr description
J4974 HEX KEY SET 1.5-6MM FOLDING
  • Chrome plated steel case is 3-1/2 in long
  • Black oxide bits are 3 in long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought