Specifications
Dimensions
- Hex Size1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in
- Maximum Hex Size1/4 in
- Minimum Hex Size5/64 in
Details
- Drive StyleHex
- Finish CoatingChrome
- IncludesMolded Plastic Holder
- MaterialSteel
- Non SparkingNot Non-Sparking
- Set TypeKey Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)