Motion
J4984
Key Set - Steel
Mi Item #01156197
MFR #J4984
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #01156197
MFR #J4984

Mfr description
J4984 HEX KEY SET W/PLASTIC HLDR
  • Overall length for hex keys range from 44 mm to 109 mm
  • Hex size ranges from 1.5 mm to 10 mm Includes
  • Metric hex keys: J46306 (1.5 mm), J46308 (2 mm), J46310 (2.5 mm), J46312 (3 mm), J46314 (4 mm), J46316 (5 mm), J46318 (6 mm), J46320 (8 mm), J46322 (10 mm)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Hex Size
    1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Overall length for hex keys range from 44 mm to 109 mm • Hex size ranges from 1.5 mm to 10 mm Includes • Metric hex keys: J46306 (1.5 mm), J46308 (2 mm), J46310 (2.5 mm), J46312 (3 mm), J46314 (4 mm), J46316 (5 mm), J46318 (6 mm), J46320 (8 mm), J46322 (10 mm) • Molded plastic holder
  • Finish Coating
    Chrome
  • Includes
    Molded Plastic Holder
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)