Motion
J4986
Key Set - Chrome/Nickel
Mi Item #01156209
MFR #J4986
Price$54.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Chrome/Nickel
Mi Item #01156209
MFR #J4986

Mfr description
J4986 18PC HEX KEY SET W/METAL BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.52/each

Specifications

Dimensions

  • Hex Size
    0.028 in, 0.035 in, 0.05 in, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 5/8 in, 7/32 in, 7/64 in, 9/16 in, 9/64 in
  • Maximum Hex Size
    5/8 in
  • Minimum Hex Size
    0.028 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Includes
    Metal Storage Box
  • Material
    Chrome/Nickel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)