Motion
J4992
Folding Key Set - Steel
MI ITEM #01156225
MFR #J4992
Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #01156225
MFR #J4992

Mfr description
J4992 HEX KEY SET .050-3/32 FOLDING
  • Chrome plated steel case is 3 in long.
  • Black oxide bits are 1-1/4 in to 1-5/16 in long.
  • Hex key sizes: 0.050” to 5/32”
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.50/each

Specifications

Dimensions

  • Hex Size
    0.05 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    5/32 in
  • Minimum Hex Size
    0.05 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Chrome plated steel case is 3 in long. • Black oxide bits are 1-1/4 in to 1-5/16 in long. • Hex key sizes: 0.050” to 5/32”
  • Finish Coating
    Black Oxide, Chrome
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)