Motion
J4993
Folding Key Set - Steel
MI ITEM #01156232
MFR #J4993
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #01156232
MFR #J4993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.43/each

Specifications

Dimensions

  • Handle Length
    4-1/2 in
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    1/4 in
  • Minimum Hex Size
    5/64 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Chrome plated steel case is 4-1/2 in long • Black oxide bits are 1-7/16 to 2-3/4 in long • Hex key sizes: 5/64” to 1/4”
  • Finish Coating
    Black Oxide, Chrome
  • Handle Style
    Chrome Plated Steel
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set

Overview

Mfr description
J4993 HEX KEY SET 5/64-1/4 FOLDING
  • Chrome plated steel case is 4-1/2 in long
  • Black oxide bits are 1-7/16 to 2-3/4 in long
  • Hex key sizes: 5/64” to 1/4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought