Motion
J4994
Folding Key Set - Steel
Mi Item #01156235
MFR #J4994
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
Mi Item #01156235
MFR #J4994

Mfr description
J4994 HEX KEY SET 3/16-3/8 FOLDING
  • Chrome plated steel case is 5-1/4 in long
  • Black oxide bits are 2-7/16 in to 3-1/4 in long
  • Long hex key sizes: 3/16 in, 7/32 in, 1/4 in, 5/16 in and 3/8 in
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Handle Length
    5-1/4 in
  • Hex Size
    1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Chrome plated steel case is 5-1/4 in long • Black oxide bits are 2-7/16 in to 3-1/4 in long • Long hex key sizes: 3/16 in, 7/32 in, 1/4 in, 5/16 in and 3/8 in
  • Finish Coating
    Black Oxide, Chrome
  • Handle Style
    Chrome Plated Steel
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)