Motion
J4996
Key Set - Steel
MI ITEM #01156245
MFR #J4996
Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
MI ITEM #01156245
MFR #J4996

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.39/each

Specifications

Dimensions

  • Hex Size
    1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Features & Benefits
    • Ball end can tighten or loosen screws at angles up to 25° • Hex sizes range from 1.5 mm to 10 mm • Includes plastic holder
  • Finish Coating
    Chrome
  • Includes
    Molded Plastic Holder
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set

Overview

Mfr description
J4996 SET BALL HEX KEY METRIC 9
  • Ball end can tighten or loosen screws at angles up to 25°
  • Hex sizes range from 1.5 mm to 10 mm
  • Includes plastic holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought