Motion
J5016
Non-impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01156284
MFR #J5016
Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01156284
MFR #J5016

Mfr description
J5016 SKT 3/8 DR 1/2 12 PT DEEP
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • The TorquePlus™ design is a high-performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.11/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/8 in
  • Single Part Length
    2.1250 in;53.98 mm
  • Single Part Width
    0.7188 in;18.26 mm
  • Socket Size
    1/2 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679160852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)