Specifications
Dimensions
- Center Distance2.0000 in
- Housing Dimensions5-1/4 x 5 x 6-3/4 in
- Housing Height6.75 in
- Housing Length6.75 in
- Housing Width5.00 in
- Input Size0.6250 in
- Manufacturer Reducer Size200
- Maximum Output RPM88.000 @ 1750 rpm input
- Maximum Output Torque612 in-lbs
- NEMA / IEC Frame Size56C
- Output Size0.8750 in
- Ratio20:1
- Weight30.00 lbs
Details
- Housing MaterialCast Iron
- IncludesKlubersynth UHI-6-460 Synthetic Oil
- Input TypeC-Face Quill
- Max Input Horsepower1.000 hp @ 1750 rpm
- Mounting TypeBase Mounted Integral Feet
- Output DirectionRight Hand
- Output TypeSolid
- Overhung Load Capacity650 lb
- ReductionSingle
- UPC_NO781568183502
Overview
Mfr description
GSF2020AA REDUCER