Motion
ACA392314R0A00MAD000000A10D00000B

DANFOSS HYDROSTATIC
ACA392314R0A00MAD000000A10D00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01156381
MFR #ACA392314R0A00MAD000000A10D00000B
List Price$11,620.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACA392314R0A00MAD000000A10D00000B

Hydraulic Axial Piston Pump - ACA, 63.7 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01156381
MFR #ACA392314R0A00MAD000000A10D00000B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,620.58/each for your price

Overview

Mfr description
3923-020 PUMP

Specifications

  • Series
    ACA
  • Displacement
    63.7 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T 12/24 Spline
  • Port Type
    Code 61 Flange
  • Displacement Type
    Variable Displacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text