Motion
J5100
9 Piece Torque Adapter Set - 3/8 in Drive, Torque Adapter Set
MI ITEM #01156410
MFR #J5100
Price$254.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece Torque Adapter Set - 3/8 in Drive, Torque Adapter Set
MI ITEM #01156410
MFR #J5100

Mfr description
TORQUE ADAPTER SET 3/8 DR 3/8-7/8 12PT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Weight
    1.29 lbs

Details

  • Accessory Type
    Torque Adapter Set
  • Number Of Pieces
    9
  • UPC_NO
    662679230937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)