Motion
J5114
Torque Adapter - 3/8 in Drive, Torque Adapter
Mi Item #01156432
MFR #J5114
Price$29.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Adapter - 3/8 in Drive, Torque Adapter
Mi Item #01156432
MFR #J5114

Mfr description
J5114 TORQUE ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.44/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Weight
    0.08 lbs

Details

  • Accessory Type
    Torque Adapter
  • UPC_NO
    662679164577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)