Motion
J5118
Torque Adapter - 3/8 in Drive, 2-27/32 in Length, Torque Adapter
Mi Item #01156453
MFR #J5118
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Adapter - 3/8 in Drive, 2-27/32 in Length, Torque Adapter
Mi Item #01156453
MFR #J5118

Mfr description
J5118 TORQUE ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    2-27/32 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Torque Adapter
  • UPC_NO
    662679164591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)