Motion
J5120
Torque Adapter - 3/8 in Drive, 2-55/64 in Length, Torque Adapter
Mi Item #01156460
MFR #J5120
Price$30.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Adapter - 3/8 in Drive, 2-55/64 in Length, Torque Adapter
Mi Item #01156460
MFR #J5120

Mfr description
J5120 TORQUE ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    2-55/64 in
  • Weight
    0.12 lbs

Details

  • Accessory Type
    Torque Adapter
  • UPC_NO
    662679164607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)