Motion
J5124
Torque Adapter - 3/8 in Drive, 2-61/64 in Length, Torque Adapter
MI ITEM #01156481
MFR #J5124
Your Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Adapter - 3/8 in Drive, 2-61/64 in Length, Torque Adapter
MI ITEM #01156481
MFR #J5124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.09/each(List $36.61)

Overview

Mfr description
J5124 TORQUE ADAPTER

Specifications

  • Accessory Type
    Torque Adapter
  • Drive Size
    3/8 in
  • Length/Diameter
    2-61/64 in
  • UPC_NO
    662679164621
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought