Motion
J5126
Torque Adapter - 3/8 in Drive, 2-63/64 in Length, Torque Adapter
Mi Item #01156493
MFR #J5126
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Adapter - 3/8 in Drive, 2-63/64 in Length, Torque Adapter
Mi Item #01156493
MFR #J5126

Mfr description
J5126 TORQUE ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    2-63/64 in
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Torque Adapter
  • UPC_NO
    662679164638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)