Motion
201.DBZC.CMBR C=3.50

REXNORD INC
201.DBZC.CMBR C=3.50

Thomas® Spacer Assembly - 201 Cplg Size, Spacer Type, Steel Material
Mi Item #01156495
MFR #201.DBZC.CMBR C=3.50
Price$5,696.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZC.CMBR C=3.50

Thomas® Spacer Assembly - 201 Cplg Size, Spacer Type, Steel Material
Mi Item #01156495
MFR #201.DBZC.CMBR C=3.50

Mfr description
714473 201.DBZC.CMBR C=3.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,696.66/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    5.34 in
  • Coupling Size Code
    201
  • Distance Between Shafts  
    3-1/2 in
  • Weight
    5.30 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    714473
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ-C
  • UPC_NO
    698210735807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)