Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-3/32 in
- Single Part Height1.0938 in;27.80 mm
- Single Part Length1.0938 in;27.80 mm
- Single Part Width0.6719 in;17.10 mm
- Socket Size7/16 in
Details
- Deep WellNo
- Finish CoatingPolished Chrome
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points12 PT
- Socket TypeStandard
- UPC_NO662679161415
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)