Motion
MT1251030
Jobber Length Drill Bit - 5374 Series, #54, Carbide Material, 7/8 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #01156629
MFR #MT1251030
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, #54, Carbide Material, 7/8 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #01156629
MFR #MT1251030

Mfr description
51030 5374 #54 SC DRILL 3/4" LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Drill Bit Size  
    #54
  • Flute Length  
    7/8 in
  • Overall Length  
    1-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle  
    118 °
  • Series
    5374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)