Specifications
Dimensions
- Coupling Size Code301
- Weight14.50 lbs
Details
- Manufacturer Catalog Number014504
- Product TypeDisc Coupling Hubs
- UPC_NO698210735913
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)