Specifications
Dimensions
- Bit Tip Size#3
- Overall Length1-31/32 in
- Shank Diameter3/8 in
Details
- Ball EndStraight End
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679161996
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)