Overview
Mfr description
J5246 SCREWDRIVER BIT
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleSlotted
- Bit Tip Size1/4 in
- Shank Diameter3/8 in
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Overall Length1-13/16 in
- Ball EndStraight End
- UPC_NO662679162023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data